Beli impeller pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ebara Pump (Ebara Corporation) Pump Centrifugal Self Priming SQ and FSQ Type (Pompa Sentrifugal)
    Mulai

    Rp23.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Self Priming SQ and FSQ Type (Pompa Sentrifugal)
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Frequency (Hz): 50
    • Installation Location: Indoor
    • Total Suction Head (m): -5(20°C)
    • Type: Self-priming pump
    • Voltage (V): Three-phase 200
  2. Hayward Impeller for Water Pump
    Mulai

    Rp1.099.900

    Hayward Impeller for Water Pump
    Deskripsi:
    Impeller untuk Mesin Pompa Hayward 1.5hp Maxflo.
  3. Pentair Pump Centrifugal End Suction Type Sovereign Impeller Bronze Material (Pompa Sentrifugal Industri)
    Mulai

    Rp30.999.900

    Pentair Pump Centrifugal End Suction Type Sovereign Impeller Bronze Material (Pompa Sentrifugal Industri)
    Deskripsi:
    Designed for efficient reliable general purpose warter transfer in industry, building services and irrigation.Superior hydraulic design & manufacturing methods produce significantly higher efficienticies for lower running cost and reduced maintenance.
    atribut:
    • Capacity (L/s): Max. 250
    • Head (m): Max. 160
    • Impeller Material: Bronze
    • Liquid Temperature (°C): 0 to +100, Up to 140 with High Temperature Seals
    • Pumped Liquid: Clean Water
  4. SANEI Impeller Plastic PPO for Water Pump
    Mulai

    Rp20.900

    SANEI Impeller Plastic PPO for Water Pump
    atribut:
    • Material: Plastic
  5. Ebara Impeller for Water Pump
    Mulai

    Rp2.999.900

    Ebara Impeller for Water Pump
    atribut:
    • Material: Bronze
  6. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  7. SEAFLO Impeller Pump 8.0Gpm
    Mulai

    Rp5.299.900

    SEAFLO Impeller Pump 8.0Gpm
    Deskripsi:
    It is an impeller pump of 8.0GPM (30L / min) of Seaflo. This pump is a practical impeller pump with a large flow rate and continuous operation that can be used in various ways as a bilge pump, circulation pump, and washdown pump. It can be used for bilge and cooling as it sucks up some solid matter by self-priming.
    atribut:
    • Dimensions (mm): 195x130x108
    • Discharge Rate (L/minute): 30(8.0GPM)
    • Opening Diameter (inch): [Water supply and drainage] 1/2\" (13 mm)
    • Pump: Impeller type
  8. Shimizu Pressure Tank
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  9. Weicon Epoxy Resin
    Mulai

    Rp609.900

  10. ARMSTRONG PUMPS INC. Impeller for Circulating Pump
    Mulai

    Rp9.199.900

    ARMSTRONG PUMPS INC. Impeller for Circulating Pump
    Deskripsi:
    Standard hydronic circulating pumps have fewer replaceable wear parts than 3-piece circulating pumps. These pumps are mounted to the pipe in-line near the water heater or boiler.
    atribut:
    • Compatible with Brand: Armstrong
    • Compatible with Pump Type: In-Line Circulating Pumps
  11. Uni-D Solenoid Valve NC Type
    Mulai

    Rp15.999.900

    Uni-D Solenoid Valve NC Type
    Deskripsi:
    Product DescriptionUSF series is multiplex, piston guiding, conductive and normally closed (NC) 2/2 way solenoid valve.Applied fluid type : water, air, steam, heavy oilCautionsMinimum pressure to open: over 0.5-1kgf-cm²Before pipelining, the pipe line must be very clean without any contaminants or impurity.To extend the lifetime, Y-line filter should be installed in the front end of solenoid valve.AC voltage tolerance: ± 10%; DC voltage tolerance: ± 1%It should be installed horizontally; vertical installation is not advisable.Not Suitable For Fluid As Below:Liquid status when it is in high temperature; solid status when it is in low temperature.Corrosive fluidViscosity over 20 cstMaterialCoil : Special copper wire (H class)Tube : Stainless steelSpring : Stainless steelCore : Stainless steelPlug : PTFE +15%GFPiston : BrassPiston plug : PTFEValve body : Cast Bronze
    atribut:
    • Dimension D (mm): 58
    • Fluid Temperature (°C): -5°C -M3 +185
  12. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  13. Pentair Pump Centrifugal End Suction Type Sovereign Impeller Cast Iron Material (Pompa Sentrifugal Industri)
    Mulai

    Rp21.999.900

    Pentair Pump Centrifugal End Suction Type Sovereign Impeller Cast Iron Material (Pompa Sentrifugal Industri)
    Deskripsi:
    Designed for efficient reliable general purpose warter transfer in industry, building services and irrigation.Superior hydraulic design & manufacturing methods produce significantly higher efficienticies for lower running cost and reduced maintenance.
    atribut:
    • Capacity (L/s): Max. 250
    • Head (m): Max. 160
    • Impeller Material: Cast Iron
    • Liquid Temperature (°C): 0 to +100, Up to 140 with High Temperature Seals
    • Pumped Liquid: Clean Water
  14. Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)
    Mulai

    Rp3.199.900

    Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)
    Deskripsi:
    - Dapat digunakan untuk mentransfer air bersih atau cairan lain yang mirip dengan air dalam sifat fisik dan kimia.- Cocok untuk keperluan industri dan pasokan air perkotaan, peningkatan tekanan untuk bangunan tinggi dan pemadam kebakaran, irigasi taman, transfer air jarak jauh, ventilasi pemanas dan pengaturan udara, sirkulasi dan peningkatan tekanan untuk air dingin dan panas, dan peralatan pendukung dan lain-lain.
Daftar Harga impeller pump Terbaru October 2026
Ebara Pump (Ebara Corporation) Pump Centrifugal Self Priming SQ and FSQ Type (Pompa Sentrifugal)Rp23.999.900
Leo Pump Pump Centrifugal End Suction CI Casing - SS304 Impeller (Pompa Sentrifugal)Rp20.999.900
Hayward Impeller for Water PumpRp1.099.900
Pentair Pump Centrifugal End Suction Type Sovereign Impeller Bronze Material (Pompa Sentrifugal Industri)Rp30.999.900
SANEI Impeller Plastic PPO for Water PumpRp20.900
Ebara Impeller for Water PumpRp2.999.900
JP Impeller Kuningan untuk Pompa AirRp29.900
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
SEAFLO Impeller Pump 8.0GpmRp5.299.900
NTN Bantalan Bola Penyelaras Sendiri Seri 1200 (Laher)Rp99.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)